10 Ton - Split System Heat Pump - Dual Compressor - R-454B - 208-230/3
10 Ton - Split System Heat Pump - Dual Compressor - R-454B - 208-230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Horsepower:
- 2 hp
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- Tonnage:
- 10 Ton
- Volts:
- 208/230V
- Watts:
- 60 W