This product requires certification to purchase.

10kW 3-Phase Heater with Breaker

American Standard HVAC

10kW 3-Phase Heater with Breaker

  • Fast #
  • Part #ABAYHTR3510LUGB
  • Item #4891836
  • Manufacturer Part #BAYHTR3510LUGB
3.6 out of 5 Customer Rating
Brand image
American Standard HVAC

10kW 3-Phase Heater with Breaker

  • Fast #
  • Part #ABAYHTR3510LUGB
  • Item #4891836
  • Manufacturer Part #BAYHTR3510LUGB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
30
BTU:
24600
MBH:
24.6
Phase:
Three Phase
Watts:
10 kW