This product requires certification to purchase.

12.5 Ton - High Efficiency Packaged Gas/Electric System (w/ Economizer) - Medium Heat - R-454B - 208/230/3

American Standard HVAC

12.5 Ton - High Efficiency Packaged Gas/Electric System (w/ Economizer) - Medium Heat - R-454B - 208/230/3

  • Fast #
  • Part #AYHK150A3S0M0002
  • Item #11658032
  • Manufacturer Part #YHK150A3S0M0002
5 out of 5 Customer Rating
Brand image
American Standard HVAC

12.5 Ton - High Efficiency Packaged Gas/Electric System (w/ Economizer) - Medium Heat - R-454B - 208/230/3

  • Fast #
  • Part #AYHK150A3S0M0002
  • Item #11658032
  • Manufacturer Part #YHK150A3S0M0002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
12.5 Ton
Volts:
208/230V
Watts:
60 W