This product requires certification to purchase.

12.5 Ton Two-Stage Commercial Air Conditioner Condenser

American Standard HVAC

12.5 Ton Two-Stage Commercial Air Conditioner Condenser

  • Fast #
  • Part #ATTA15043DAAE02P
  • Item #9929614
  • Manufacturer Part #TTA15043DAAE02P
4.7 out of 5 Customer Rating
Brand image
American Standard HVAC

12.5 Ton Two-Stage Commercial Air Conditioner Condenser

  • Fast #
  • Part #ATTA15043DAAE02P
  • Item #9929614
  • Manufacturer Part #TTA15043DAAE02P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Coil Type:
Micro-channel
Compressor Stages:
Two Stage
Compressor Type:
Scroll
IEER:
12.4
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
12.5 Ton
Volts:
230V