This product requires certification to purchase.

12.5T STD EFF DNFL PKG G/E 460/3

American Standard HVAC

12.5T STD EFF DNFL PKG G/E 460/3

  • Fast #
  • Part #AYSJ150A4S0H0002
  • Item #11522381
  • Manufacturer Part #YSJ150A4S0H0002
5 out of 5 Customer Rating
Brand image
American Standard HVAC

12.5T STD EFF DNFL PKG G/E 460/3

  • Fast #
  • Part #AYSJ150A4S0H0002
  • Item #11522381
  • Manufacturer Part #YSJ150A4S0H0002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Configuration:
Downflow
Phase:
Three Phase
Tonnage:
12.5 Ton
Type:
AYSJ150A4S0H0002
Volts:
460V