This product requires certification to purchase.

15 Ton - Split System Air Conditioner - Manifold Compressor - R-454B - 208-230/3

American Standard HVAC

15 Ton - Split System Air Conditioner - Manifold Compressor - R-454B - 208-230/3

  • Fast #
  • Part #ATTA180K3CAAE02P
  • Item #11657940
  • Manufacturer Part #TTA180K3CAAE02P
3.8 out of 5 Customer Rating
Brand image
American Standard HVAC

15 Ton - Split System Air Conditioner - Manifold Compressor - R-454B - 208-230/3

  • Fast #
  • Part #ATTA180K3CAAE02P
  • Item #11657940
  • Manufacturer Part #TTA180K3CAAE02P
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
15 Ton
Volts:
208/230V
Watts:
60 W