This product requires certification to purchase.

15 Ton - Standard Efficiency Packaged Gas/Electric System (w/ FIOPS) - R-454B - 460/3

American Standard HVAC

15 Ton - Standard Efficiency Packaged Gas/Electric System (w/ FIOPS) - R-454B - 460/3

  • Fast #
  • Part #AYSK180A4S0L00F1
  • Item #12190363
  • Manufacturer Part #YSK180A4S0L00F1
5 out of 5 Customer Rating
Brand image
American Standard HVAC

15 Ton - Standard Efficiency Packaged Gas/Electric System (w/ FIOPS) - R-454B - 460/3

  • Fast #
  • Part #AYSK180A4S0L00F1
  • Item #12190363
  • Manufacturer Part #YSK180A4S0L00F1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
CEC Compliant:
Not for Sale in CA
Fuel Type:
Natural Gas
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
15 Ton
Type:
AYSK180A4S0L00F1
Volts:
460V