This product requires certification to purchase.

15kW 3-Phase Heater

This product has been replaced by

No image available
American Standard HVAC 15kW Three Phase Commercial KW Heat Strip
Manufacturer Part #BAYHTRV315G
American Standard HVAC

15kW 3-Phase Heater

  • Fast #
  • Part #ABAYHTRV315F
  • Item #5113463
  • Manufacturer Part #BAYHTRV315F
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
American Standard HVAC 15kW Three Phase Commercial KW Heat Strip
Manufacturer Part #BAYHTRV315G
American Standard HVAC

15kW 3-Phase Heater

  • Fast #
  • Part #ABAYHTRV315F
  • Item #5113463
  • Manufacturer Part #BAYHTRV315F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
36
BTU:
51200
MBH:
51.2
Phase:
Three Phase
Watts:
15 kW