15kW Heater with Breaker
15kW Heater with Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 39300
- MBH:
- 39.3
- Phase:
- Single Phase
- SEER:
- 13.0
- Stages:
- Two
- Volts:
- 208/240V
- Watts:
- 15 kW