1H/1C Programmable Thermostat
1H/1C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Programmable Thermostat
Documents
Specifications
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 1-3/25 in
- Display Type:
- Digital
- Height:
- 3-39/100 in
- Minimum Temperature:
- 32
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 6 in