2 - 3 Ton - Convertible - Variable Speed Air Handler - TXV - R-454B - 21.3" W
2 - 3 Ton - Convertible - Variable Speed Air Handler - TXV - R-454B - 21.3" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- Trane
- CFM:
- 1200
- Coil Type:
- Plate Fin
- Configuration:
- Multi-Position
- Depth:
- 21-3/4
- Height:
- 55-3/4
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2 - 3 Ton
- Volts:
- 208/230V
- Width:
- 21-3/10