This product requires certification to purchase.

2 - 3.5 Ton - Convertible - Variable Speed Air Handler - EEV - R-454B - 23.5" W

American Standard HVAC

2 - 3.5 Ton - Convertible - Variable Speed Air Handler - EEV - R-454B - 23.5" W

  • Fast #
  • Part #A5TAMXD04AV31DA
  • Item #11628543
  • Manufacturer Part #5TAMXD04AV31DA
3.5 out of 5 Customer Rating
Brand image
American Standard HVAC

2 - 3.5 Ton - Convertible - Variable Speed Air Handler - EEV - R-454B - 23.5" W

  • Fast #
  • Part #A5TAMXD04AV31DA
  • Item #11628543
  • Manufacturer Part #5TAMXD04AV31DA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 2% or less air leakage
  • Multi-position up/down flow, horizontal left /right
  • Pre-marked conduit connection locations
  • Alert code notification
  • Low voltage terminal connection point
  • Phillips head door fasteners
  • Vortica® blower with polarized plug connections and integrated slide deck for easy removal
  • Aluminum coil with integrated slide deck for easy removal and polarized plug connections on coil EEV
  • Patented enhanced coil fin
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
42000
Blower Type:
Variable Speed
Brand Model Compatibility:
Trane
CFM:
1200
Coil Type:
Plate Fin
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21-3/4
Height:
55-7/8
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
EEV
Tonnage:
2 - 3.5 Ton
Volts:
208/230V
Width:
23-1/2