2 Ton - 14.0 SEER2 - Convertible Packaged Air Conditioner - R-454B - 208/230/1
2 Ton - 14.0 SEER2 - Convertible Packaged Air Conditioner - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 23800
- Coil Type:
- Micro-channel
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER2:
- 11
- EER2 Range:
- 10.6 - 11.1
- Horsepower:
- 1/12 hp
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 2 Ton
- Volts:
- 208/230V