2 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B
2 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 23800
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Plate Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER2 Range:
- 10.6 - 11.1
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Horsepower:
- 1/12 hp
- Max CFM:
- 2550
- Max Fuse Size:
- 30
- Minimum Circuit Ampacity (MCA):
- 19
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- Volts:
- 208/230V