2.5 Ton - 15.0 SEER2 - Downflow Packaged Heat Pump - 70k BTU - R-454B - 208/230/1
2.5 Ton - 15.0 SEER2 - Downflow Packaged Heat Pump - 70k BTU - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81.00 %
- Application:
- Residential
- BTU:
- 29600
- Blower Type:
- Direct Drive
- Coil Type:
- Plate Fin
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow
- Horsepower:
- 1/12 hp
- Max CFM:
- 3000 cfm
- Max Fuse Size:
- 35
- Minimum Circuit Ampacity (MCA):
- 23
- Refrigerant:
- R-454B
- SEER2:
- 15.2
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V