This product requires certification to purchase.

25 Ton - Standard Efficiency - Packaged Gas/Electric System - Ultra-Low NOx - Low Heat - R-454B - 460/3

American Standard HVAC

25 Ton - Standard Efficiency - Packaged Gas/Electric System - Ultra-Low NOx - Low Heat - R-454B - 460/3

  • Fast #
  • Part #AYSK300A4S0L0000
  • Item #11658158
  • Manufacturer Part #YSK300A4S0L0000
5 out of 5 Customer Rating
Brand image
American Standard HVAC

25 Ton - Standard Efficiency - Packaged Gas/Electric System - Ultra-Low NOx - Low Heat - R-454B - 460/3

  • Fast #
  • Part #AYSK300A4S0L0000
  • Item #11658158
  • Manufacturer Part #YSK300A4S0L0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
25 Ton
Volts:
460V