This product requires certification to purchase.

3 - 4 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W

American Standard HVAC

3 - 4 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W

  • Fast #
  • Part #A5TEM4D05AC41SA
  • Item #11525181
  • Manufacturer Part #5TEM4D05AC41SA
3.9 out of 5 Customer Rating
Brand image
American Standard HVAC

3 - 4 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W

  • Fast #
  • Part #A5TEM4D05AC41SA
  • Item #11525181
  • Manufacturer Part #5TEM4D05AC41SA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 - 4 Ton
Width
23-1/2 in
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Refrigerant
R-454B
Refrigeration Control Type
TXV