3 - 5 Ton Horizontal Flat Cased Coil - R-454B
3 - 5 Ton Horizontal Flat Cased Coil - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Horizontal coils shall be designed for cooling applications. The coil shall be 3/8" seamless copper tubing mechanically bonded to aluminum plate fin.
- Refrigerant for the 5PXFH coils shall be controlled with factory installed Non-Bleed TXV refrigerant control. Refrigerant connections are brazed fittings.
- The coil cabinet shall have a removable front and interior access panel for evaporator coil entering air surface cleaning.
- The coil includes a drain pan with drain connections for vertical operation.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Casing:
- Cased
- Coil Type:
- Plate Fin
- Configuration:
- Horizontal
- Depth:
- 23-1/2
- Height:
- 35-1/2
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 - 5 Ton
- Width:
- 10