3-1/4 x 2 in. Humidity Control
3-1/4 x 2 in. Humidity Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- American Standard HVAC OEM Part
Specifications
- Battery Size:
- AAA
- Depth:
- 3/5 in
- Fits Model:
- ACONT824, ACONT850, AZON1050
- Height:
- 3-1/4 in
- Maximum Temperature:
- 120
- Power Source:
- Battery
- Width:
- 2 in