3 Ton - 15.0 SEER2 - Convertible Packaged Heat Pump - R-454B
3 Ton - 15.0 SEER2 - Convertible Packaged Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 35200
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Plate Fin
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER2 Range:
- 11.2 - 11.6
- HSPF2:
- 7.7
- HSPF2 Range:
- 7.5 - 25.0
- Horsepower:
- 1/6 hp
- Max CFM:
- 3020
- Max Fuse Size:
- 35
- Minimum Circuit Ampacity (MCA):
- 23
- Refrigerant:
- R-454B
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton
- Volts:
- 208/230V