3 Ton - 16.0 SEER2/8.1 HSPF2 - Side Discharge Heat Pump - R-454B - 208230/1
3 Ton - 16.0 SEER2/8.1 HSPF2 - Side Discharge Heat Pump - R-454B - 208230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- This single-stage heat pump pairs good energy efficiency with affordability in a win-win combination.
- The Silver 16 Side Discharge Heat Pump uses a newer, lower GWP refrigerant, making it a sustainable HVAC choice.
- With a SEER2 up to 16 and an HSPF2 up to 8.1, this side-discharge, multi-speed heat pump offers impressive energy efficiency. Pair with a furnace in colder climates for dual-fuel heating.
- American Standard builds to a higher standard. Our products undergo 16 weeks of extreme testing. If they don’t pass our tests, they don’t go into production. This ensures you get a product engineered to last.
- Match with American Standard 24V air handlers or furnaces and coils, as well as any brand 2-stage 24V thermostat.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Multi
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 16
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton
- Volts:
- 208/230V