3 Ton - 18.0 SEER2 - Platinum Variable Speed Heat Pump - R-454B - 208/230/1
This product has been replaced by
Manufacturer Part #5A6V8X36A1000B
3 Ton - 18.0 SEER2 - Platinum Variable Speed Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AccuComfort™ technology allows the variable speed system to consistently adjust to run at a more efficient speed to maintain your personal level of home comfort
- This heat pump is ranked one of the most efficient on the market as it has top SEER2 and HSPF2 ratings and automatically adjusts to keep you comfortable
- Quiet system operation compared to competitors for dependable comfort that works smarter for ideal home enjoyment
- Built with quality materials, innovative features, durable construction and backed by our independent American Standard Heating and Air Conditioning Dealers to ensure you get dependable comfort for years to come
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system, once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable, together, they offer you reliable comfort that could lower your energy costs
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 36000
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Spine Fin
- Compressor Stages:
- Variable Speed
- Decibel Rating (dB):
- 76 dB
- Depth:
- 30 in
- EER2:
- 18
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41 in
- Horsepower:
- 1-1/3 hp
- Minimum Circuit Ampacity (MCA):
- 27
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- SEER2:
- 18
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 33 in