This product requires certification to purchase.

3 Ton - Convertible DX Cooling / Gas Heat System - R-454B - 208-230/3

American Standard HVAC

3 Ton - Convertible DX Cooling / Gas Heat System - R-454B - 208-230/3

  • Fast #
  • Part #AYSK036A3S0M01D3
  • Item #11819623
  • Manufacturer Part #YSK036A3S0M01D3
4.6 out of 5 Customer Rating
Brand image
American Standard HVAC

3 Ton - Convertible DX Cooling / Gas Heat System - R-454B - 208-230/3

  • Fast #
  • Part #AYSK036A3S0M01D3
  • Item #11819623
  • Manufacturer Part #YSK036A3S0M01D3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CEC Compliant:
Not for Sale in CA
Configuration:
Convertible
Fuel Type:
Natural Gas
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
3 Ton
Type:
AYSK036A3S0M01D3
Volts:
208V