This product requires certification to purchase.

3 Ton - Split System Heat Pump - R-454B - 208/230/3

American Standard HVAC

3 Ton - Split System Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #A5A6C4036A3000A
  • Item #11628476
  • Manufacturer Part #5A6C4036A3000A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

3 Ton - Split System Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #A5A6C4036A3000A
  • Item #11628476
  • Manufacturer Part #5A6C4036A3000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
36000
Coil Type:
Spine Fin
Horsepower:
1/8 hp
Minimum Circuit Ampacity (MCA):
16.6
Phase:
Three Phase
Refrigerant:
R-454B
SEER:
14.0
Tonnage:
3 Ton
Volts:
208/230V