3 Ton - Standard Efficiency Packaged Heat Pump - R-454B - 208/230/3
3 Ton - Standard Efficiency Packaged Heat Pump - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU Heat Rating:
- 36000 Btu/h
- Coil Type:
- RTPF
- Compressor Type:
- Scroll
- EER:
- 12.0
- HSPF:
- 8.0
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- SEER:
- 14.3
- Stages:
- One
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Watts:
- 60