This product requires certification to purchase.

3 Ton up to 13 SEER2 - Air Conditioner - R-410A

American Standard HVAC

3 Ton up to 13 SEER2 - Air Conditioner - R-410A

  • Fast #
  • Part #RA4AC3035D1000A
  • Item #11522429
  • Manufacturer Part #A4AC3035D1000A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

3 Ton up to 13 SEER2 - Air Conditioner - R-410A

  • Fast #
  • Part #RA4AC3035D1000A
  • Item #11522429
  • Manufacturer Part #A4AC3035D1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Stay comfortable all summer with our efficient and durable air conditioning system, operating quietly at a sound level of 71 to 76 dB
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
35000
CFM:
3030
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Diameter:
23
Energy Star Compliant:
No
Height:
28-11/16
Horsepower:
1/8 hp
Lock Rotor Amps (LRA):
80.1
Max CFM:
3030
Max Fuse Size:
25
Minimum Circuit Ampacity (MCA):
16
Phase:
Single Phase
RPM:
850
Rated Load Amps (RLA):
12.2
Refrigerant:
R-410A
SEER:
13.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2.92 Ton
Type:
RA4AC3035D1000A
UL Listed:
Yes
Volts:
208/230V
Width:
29-3/4