This product requires certification to purchase.

3.5 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B

American Standard HVAC

3.5 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B

  • Fast #
  • Part #A5WCC4042A1000A
  • Item #11658398
  • Manufacturer Part #5WCC4042A1000A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

3.5 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B

  • Fast #
  • Part #A5WCC4042A1000A
  • Item #11658398
  • Manufacturer Part #5WCC4042A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
43000
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Plate Fin
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
HSPF2:
6.7
Horsepower:
1/4 hp
Max CFM:
4400 cfm
Max Fuse Size:
45
Minimum Circuit Ampacity (MCA):
31
Refrigerant:
R-454B
SEER2:
13.6
Tonnage:
3.5 Ton
Volts:
208/230V