3.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
3.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Compressor Stages:
- Single Stage
- Factory Std. Refrigerant Charge:
- 81.00 oz
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V