3.5 Ton - Split System Heat Pump - R-454B - 208/230/3
3.5 Ton - Split System Heat Pump - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 36000
- Coil Type:
- Spine Fin
- Horsepower:
- 1/3 hp
- Minimum Circuit Ampacity (MCA):
- 18.1
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- SEER:
- 14.0
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V