32 in. x 64 in. Plastic Condensate Drain Pan
32 in. x 64 in. Plastic Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 4FWMA024A1005A Air Handler
- Depth:
- 3-2/5 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 20 ga
- Height:
- 11-3/5 in
- Length:
- 64 in
- Material:
- Plastic
- Width:
- 32 in