32600 BTU - Wall Mount - Single Zone Mini-Split
32600 BTU - Wall Mount - Single Zone Mini-Split
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy installation: Ductless systems are easily installed in any space you need. Without components like ducts or vents, your HVAC dealer can install the system quickly and without disrupting your living environment
- Your comfort is in your hands: Take control of your home comfort. The NAXMMX ductless system gives you the power to control the temperature, fan speed and air direction in every room with smart home devices
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Increased energy efficiency: Boasting a SEER rating of up to 24.6 and an HSPF rating of up to 12.8, the NAXWST Wall-Mounted Heat Pumps are energy efficient systems
- Breathe easier: This ductless system is equipped with washable, anti-allergen filters to help improve your home indoor air quality. Filters help trap dust, bacteria, and other particles floating in the air you breathe
Specifications
- Application:
- Residential
- BTU:
- 32600
- BTU Heat Rating:
- 30000 Btu/h
- CFM:
- 887 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 51 dB
- Depth:
- 46-1/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 8.2
- HSPF2:
- 12.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- MBH:
- 32.6
- SEER:
- 14.5
- SEER2:
- 24.6
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Weight:
- 21 lb
- Width:
- 46-1/16 in
- Zones:
- 1