This product requires certification to purchase.

35,200 BTU - Single Zone Mini-Split

American Standard HVAC

35,200 BTU - Single Zone Mini-Split

  • Fast #
  • Part #ANAXSST36B112AA
  • Item #9599597
  • Manufacturer Part #NAXSST36B112AA
5 out of 5 Customer Rating
Brand image
American Standard HVAC

35,200 BTU - Single Zone Mini-Split

  • Fast #
  • Part #ANAXSST36B112AA
  • Item #9599597
  • Manufacturer Part #NAXSST36B112AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Easy installation: Ductless systems are easily installed in any space you need. Without components like ducts or vents, your HVAC dealer can install the system quickly and without disrupting your living environment
  • Your comfort is in your hands: Take control of your home comfort. The NAXMMX ductless system gives you the power to control the temperature, fan speed and air direction in every room with smart home devices
  • Breathe easier: This ductless system is equipped with washable, anti-allergen filters to help improve your home indoor air quality. Filters help trap dust, bacteria, and other particles floating in the air you breathe
  • Advanced heating technology: Rest easy on cold days with this ductless system. Thanks to hyper-heating inverter® heat pump technology, this system can provide warmth in extreme climates, down to -13°F
  • Requires Certification

Documents


Specifications

Application:
Residential
BTU:
35200
BTU Heat Rating:
36000 Btu/h
Compressor Type:
Inverter
Depth:
33-1/6 in
HSPF:
8.2
HSPF2:
12.8
Height:
13 in
Indoor Outdoor:
Outdoor
MBH:
35.2
SEER:
14.5
SEER2:
24.6
Tonnage:
3 Ton
Width:
33-7/16 in
Zones:
1