4 Ton - 14.3 SEER2 - Single Stage Air Conditioner - R-454B
4 Ton - 14.3 SEER2 - Single Stage Air Conditioner - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Single Stage
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- Tonnage:
- 4 Ton
- Volts:
- 208/230V