This product requires certification to purchase.

4 Ton - 14.3 SEER2 - Single Stage Air Conditioner - R-454B

American Standard HVAC

4 Ton - 14.3 SEER2 - Single Stage Air Conditioner - R-454B

  • Fast #
  • Part #A5A7A5048A1000A
  • Item #11525143
  • Manufacturer Part #5A7A5048A1000A
4.7 out of 5 Customer Rating
Brand image
American Standard HVAC

4 Ton - 14.3 SEER2 - Single Stage Air Conditioner - R-454B

  • Fast #
  • Part #A5A7A5048A1000A
  • Item #11525143
  • Manufacturer Part #5A7A5048A1000A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Stay cool with a durable air conditioner for many seasons to come
  • With a 15.6 SEER2 rating, this air conditioner comfortably cools your home while staying energy efficient
  • The Silver 15 is built for durability with quality materials, innovative features and a sturdy construction
  • If you add an AccuClean® air cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier at home
  • Take care of your environment, American Standard air conditioners cool your home with a refrigerant that's ozone-safe
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Refrigerant:
R-454B
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
4 Ton
Volts:
208/230V