This product requires certification to purchase.

4 Ton - 18.0 SEER2 - Platinum Variable Speed Heat Pump - R-454B - 208/230/1

This product has been replaced by

No image available
American Standard HVAC 4 Ton - 18 SEER2 - Variable Speed Heat Pump - R-454B
Manufacturer Part #5A6V8X48A1000B
American Standard HVAC

4 Ton - 18.0 SEER2 - Platinum Variable Speed Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #A5A6V8X48A1000A
  • Item #11547814
  • Manufacturer Part #5A6V8X48A1000A
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
American Standard HVAC 4 Ton - 18 SEER2 - Variable Speed Heat Pump - R-454B
Manufacturer Part #5A6V8X48A1000B
American Standard HVAC

4 Ton - 18.0 SEER2 - Platinum Variable Speed Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #A5A6V8X48A1000A
  • Item #11547814
  • Manufacturer Part #5A6V8X48A1000A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AccuComfort™ technology allows the variable speed system to consistently adjust to run at a more efficient speed to maintain your personal level of home comfort
  • This heat pump is ranked one of the most efficient on the market as it has top SEER2 and HSPF2 ratings and automatically adjusts to keep you comfortable
  • Quiet system operation compared to competitors for dependable comfort that works smarter for ideal home enjoyment
  • Built with quality materials, innovative features, durable construction and backed by our independent American Standard Heating and Air Conditioning Dealers to ensure you get dependable comfort for years to come
  • Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system, once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable, together, they offer you reliable comfort that could lower your energy costs
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
4 Ton
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Refrigerant
R-454B
SEER2
18
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
48000
Compressor Stages
Variable Speed
Horsepower
1-1/2 hp
Minimum Circuit Ampacity (MCA)
36
Phase
Three Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
Not for Sale in CA