This product requires certification to purchase.

4 Ton - 20.0 SEER2 - Platinum Variable Speed Air Conditioner - R-454B - 208/230/1

American Standard HVAC

4 Ton - 20.0 SEER2 - Platinum Variable Speed Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #A5A7V0X48A1000A
  • Item #11641449
  • Manufacturer Part #5A7V0X48A1000A
3.5 out of 5 Customer Rating
Brand image
American Standard HVAC

4 Ton - 20.0 SEER2 - Platinum Variable Speed Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #A5A7V0X48A1000A
  • Item #11641449
  • Manufacturer Part #5A7V0X48A1000A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
48000
CEC Compliant:
Not for Sale in CA
Coil Type:
Spine Fin
Compressor Stages:
Variable Speed
Max Fuse Size:
50
Minimum Circuit Ampacity (MCA):
32
Refrigerant:
R-454B
SEER2:
20.0
Tonnage:
4 Ton
Volts:
208/230V