4 Ton - 20.0 SEER2 - Platinum Variable Speed Heat Pump - R-454B - 208/230/1
4 Ton - 20.0 SEER2 - Platinum Variable Speed Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 48000
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Spine Fin
- Compressor Stages:
- Variable Speed
- Horsepower:
- 1-1/2 hp
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- SEER2:
- 20
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 4 Ton
- Volts:
- 208/230V