This product requires certification to purchase.

4 Ton - Packaged Air Conditioner - Standard Efficiency - R-454B - 230/3

American Standard HVAC

4 Ton - Packaged Air Conditioner - Standard Efficiency - R-454B - 230/3

  • Fast #
  • Part #ATSK048A3S000000
  • Item #11657895
  • Manufacturer Part #TSK048A3S000000
3.7 out of 5 Customer Rating
Brand image
American Standard HVAC

4 Ton - Packaged Air Conditioner - Standard Efficiency - R-454B - 230/3

  • Fast #
  • Part #ATSK048A3S000000
  • Item #11657895
  • Manufacturer Part #TSK048A3S000000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Compressor Type:
Scroll
EER:
12.0
Phase:
Three Phase
Refrigerant:
R-454B
SEER:
13.4
Tonnage:
4 Ton
Volts:
208/230V
Watts:
60