4 Ton - Up to 14.3 SEER2/7.8 HPSF2 - Single Stage Heat Pump - R-454B
4 Ton - Up to 14.3 SEER2/7.8 HPSF2 - Single Stage Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Refrigerant:
- R-454B
- SEER:
- 14
- SEER2:
- 14.3
- Tonnage:
- 4 Ton