4 Ton - up to 18.0 SEER2 - Air Conditioner - Variable Speed - R-410A
4 Ton - up to 18.0 SEER2 - Air Conditioner - Variable Speed - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- CEC Compliant:
- For Sale in CA
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 18.0
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 4 Ton