This product requires certification to purchase.

4 Ton - up to 21.5 SEER2 - Air Conditioner - Variable Speed - R-410A

American Standard HVAC

4 Ton - up to 21.5 SEER2 - Air Conditioner - Variable Speed - R-410A

  • Fast #
  • Part #A4A7V0X48A1000A
  • Item #9836888
  • Manufacturer Part #4A7V0X48A1000A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

4 Ton - up to 21.5 SEER2 - Air Conditioner - Variable Speed - R-410A

  • Fast #
  • Part #A4A7V0X48A1000A
  • Item #9836888
  • Manufacturer Part #4A7V0X48A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bath, ME
    Pick Up  Not Available
    Not available in ME
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in ME

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Compressor Stages:
Variable Speed
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
20.0
SEER2:
17
SEER2 Range:
15.2 - 40.0
Tonnage:
4 Ton
Volts:
208/230V