4 Tons 460V 4230 cfm 14 SEER Split System Commercial Heat Pump
4A6C4 Silver 14 4 Tons 460V 4230 cfm 14 SEER Split System Commercial Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 8, 15
- BTU Cooling Rating:
- 47500 Btu/h
- Collection:
- 4A6C4 Silver 14
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 74 dB
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Height:
- 33 in
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 4230 cfm
- Max Fuse Size:
- 15
- Phase:
- Three Phase
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 460V
- Width:
- 37 in