This product requires certification to purchase.

17 SEER 3 Tons Two-Stage R-410A Heat Pump Condenser

American Standard HVAC

4A6C7 Gold 17 17 SEER 3 Tons Two-Stage R-410A Heat Pump Condenser

  • Fast #
  • Part #A4A6C7036A3000A
  • Item #7148403
  • Manufacturer Part #4A6C7036A3000A
3.4 out of 5 Customer Rating
Brand image
American Standard HVAC

4A6C7 Gold 17 17 SEER 3 Tons Two-Stage R-410A Heat Pump Condenser

  • Fast #
  • Part #A4A6C7036A3000A
  • Item #7148403
  • Manufacturer Part #4A6C7036A3000A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
36800 Btu/h
Coil Type:
Spine Fin
Collection:
4A6C7 Gold 17
Compressor Stages:
Two Stage
Decibel Rating (dB):
72 dB
Depth:
34
Energy Star Compliant:
No
Height:
33
Installation Type:
Floor Mount
Liquid Line (OD):
3/8
MBH:
36
Max Fuse Size:
25
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
17.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Width:
37