2.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
American Standard HVAC

4A6H4 Silver 14 2.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4A6H4 Silver 14 2.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #A4A6H4030N1000A
  • Item #9910794
  • Manufacturer Part #4A6H4030N1000A
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Silver 14 heat pump has a SEER2 rating of up to 14.8, making it a very efficient system that can provide you comfort year after year and help you save on your energy bill
  • Quiet system operation allows for dependable and distraction-free home comfort that allows you to enjoy your surroundings
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • The Silver 14 heat pump offers affordable heating and cooling that provides efficient and reliable cooling, thanks to its Spine Fin™ coil and Duration™ compressor
  • Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system. Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable. Together, they offer you reliable comfort that could lower your energy costs
  • The Silver 14 heat pump helps you save up to 47 percent on your heating and cooling energy usage while helping to reduce greenhouse gas emissions
  • Requires Certification

Documents


Specifications

AMP:
0.77, 10.2, 13, 71.3
Application:
Residential
Auto Switching Heat:
No
BTU:
30000
BTU Cooling Rating:
29000 Btu/h
CFM:
2820 ft3/min
Coil Type:
Spine Fin
Collection:
4A6H4 Silver 14
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
33 in
EER2:
12.0
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
2 oz
HSPF2:
7.8
HSPF2 Range:
7.5 - 25.0
Height:
34 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
30
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
14.0
SEER2:
14.8
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Width:
30-1/10 in