3.5 Ton - up to 14.8 SEER2 / 7.8 HSPF2 - Heat Pump - 208/230/1 - R-410A
Silver 14 3.5 Ton - up to 14.8 SEER2 / 7.8 HSPF2 - Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The silver 14 heat pump has a SEER2 rating of up to 14.8, making it a very efficient system that can provide you comfort year after year and help you save on your energy bill
- Quiet system operation allows for dependable and distraction-free home comfort that allows you to enjoy your surroundings
- The silver 14 heat pump helps you save up to 47% on your heating and cooling energy usage while helping to reduce greenhouse gas emissions
- The silver 14 heat pump offers affordable heating and cooling that provides efficient and reliable cooling, thanks to its Spine Fin™ coil and DuratIon® compressor
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system
- Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable
- Together, they offer you reliable comfort that could lower your energy costs
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 24
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CFM:
- 4171 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- Silver 14
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34 in
- EER2:
- 12.0
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 160 oz
- HSPF2:
- 7.8
- Height:
- 45 in
- Horsepower:
- 1/3 hp
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 4171 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14.0
- SEER2:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Width:
- 37 in