3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
4A6H4 Silver 14 3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Silver 14 heat pump has a SEER2 rating of up to 14.8, making it a very efficient system that can provide you comfort year after year and help you save on your energy bill
- Quiet system operation allows for dependable and distraction-free home comfort that allows you to enjoy your surroundings
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The Silver 14 heat pump offers affordable heating and cooling that provides efficient and reliable cooling, thanks to its Spine Fin™ coil and Duration™ compressor
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system. Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable. Together, they offer you reliable comfort that could lower your energy costs
- The Silver 14 heat pump helps you save up to 47 percent on your heating and cooling energy usage while helping to reduce greenhouse gas emissions
Documents
Specifications
- AMP:
- 0.64, 14.1, 18, 72.2
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 34000 Btu/h
- CFM:
- 4275 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- 4A6H4 Silver 14
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 38-7/10 in
- EER:
- 11.5
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 5 oz
- HSPF:
- 8.5
- HSPF2:
- 7.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 42 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3440 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14.0
- SEER2:
- 14.8
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Width:
- 35-1/10 in