This product requires certification to purchase.

5 Ton - up to 14.8 SEER2 / 7.8 HSPF2 - Heat Pump - 208/230/1 - R-410A

American Standard HVAC

Silver 14 5 Ton - up to 14.8 SEER2 / 7.8 HSPF2 - Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #A4A6H4060N1000A
  • Item #9910798
  • Manufacturer Part #4A6H4060N1000A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Silver 14 5 Ton - up to 14.8 SEER2 / 7.8 HSPF2 - Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #A4A6H4060N1000A
  • Item #9910798
  • Manufacturer Part #4A6H4060N1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The silver 14 heat pump has a SEER2 rating of up to 14.8, making it a very efficient system that can provide you comfort year after year and help you save on your energy bill
  • Quiet system operation allows for dependable and distraction-free home comfort that allows you to enjoy your surroundings
  • The silver 14 heat pump helps you save up to 47% on your heating and cooling energy usage while helping to reduce greenhouse gas emissions
  • The silver 14 heat pump offers affordable heating and cooling that provides efficient and reliable cooling, thanks to its Spine Fin™ coil and DuratIon® compressor
  • Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system
  • Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable
  • Together, they offer you reliable comfort that could lower your energy costs
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
32
Application:
Residential
Auto Switching Heat:
No
BTU:
60000
BTU Cooling Rating:
54000 Btu/h
CFM:
4992 ft3/min
Coil Type:
Spine Fin
Collection:
Silver 14
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34 in
EER2:
12.0
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
176 oz
HSPF:
8.5
HSPF2:
7.8
Height:
45 in
Horsepower:
1/3 hp
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
4890 cfm
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
14.0
SEER2:
14.0
Sound Blanket:
No
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Width:
37 in