1.5 Ton - up to 13.8 SEER2 - Air Conditioner - Single Stage - 208/230V - R-410A
4A7A3 Silver 13 1.5 Ton - up to 13.8 SEER2 - Air Conditioner - Single Stage - 208/230V - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 14.5 SEER
- 1 Cooling stage
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- This A/C unit's rust-resistant coating, screws and basepan protect your system from the elements.
- This central air system's design is an economical option for efficient and reliable cooling.
- Cools with an environmentally friendly refrigerant that is ozone-safe.
- By Surpassing government efficiency standards, you can save up to 38 percent on your cooling energy usage while reducing greenhouse gas emissions with this central air conditioning unit.
- Consistent comfort
Specifications
- AMP:
- 12
- BTU:
- 18000
- BTU Cooling Rating:
- 17000 Btu/h
- Collection:
- 4A7A3 Silver 13
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 26 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 29 in
- Horsepower:
- 1/15 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2450 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- EEV
- SEER:
- 13.0
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 133 lb
- Width:
- 26 in