This product requires certification to purchase.

2 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser

American Standard HVAC

4A7A3 Silver 13 2 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser

  • Fast #
  • Part #A4A7A3024H1000N
  • Item #5081233
  • Manufacturer Part #4A7A3024H1000N
4.9 out of 5 Customer Rating
Brand image
American Standard HVAC

4A7A3 Silver 13 2 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser

  • Fast #
  • Part #A4A7A3024H1000N
  • Item #5081233
  • Manufacturer Part #4A7A3024H1000N
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 14.5 SEER
  • 1 Cooling stage
  • Consistent comfort
  • By Surpassing government efficiency standards, you can save up to 38 percent on your cooling energy usage while reducing greenhouse gas emissions with this central air conditioning unit.
  • This central air system's design is an economical option for efficient and reliable cooling.
  • Cools with an environmentally friendly refrigerant that is ozone-safe.
  • This A/C unit's rust-resistant coating, screws and basepan protect your system from the elements.
  • Requires Certification

Documents


Specifications

AMP:
18
BTU:
24000
BTU Cooling Rating:
23000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
4A7A3 Silver 13
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
26
EER:
11.5
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
29
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
MBH:
24
Max CFM:
2450
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
130
Width:
26