2 Ton - up to 13.8 SEER2 - Air Conditioner - Single Stage - 208/230V - R-410A

You last purchased this on
 
American Standard HVAC

4A7A3 Silver 13 2 Ton - up to 13.8 SEER2 - Air Conditioner - Single Stage - 208/230V - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4A7A3 Silver 13 2 Ton - up to 13.8 SEER2 - Air Conditioner - Single Stage - 208/230V - R-410A

  • Fast #
  • Part #A4A7A3024N1000A
  • Item #9910913
  • Manufacturer Part #4A7A3024N1000A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
18
BTU:
23000
BTU Cooling Rating:
23000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
4A7A3 Silver 13
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Energy Star Compliant:
No
Height:
29 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
13.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Weight:
130 lb
Width:
26 in